Motion
22326CAMKC3W507

NSK CORP, BEARING DIV
22326CAMKC3W507

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00148256
MFR #22326CAMKC3W507
Price$2,517.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22326CAMKC3W507

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00148256
MFR #22326CAMKC3W507

Mfr description
22326CAMKC3W507 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,517.41/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    93 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    61.29 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 223 , W507: E4 + S11 (Heat Stabilization Up To 200°C) + Special Packaging Specification To Prevent Shipping Damage
  • Dynamic Load Capacity
    1240000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176822810
  • Max Rpm
    1600 rpm
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum Speed
    2600 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Series
    223
  • Static Load Capacity
    1350000 N
  • UPC_NO
    029176822810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)