Motion
22328-E1A-M-C3

FAG (SCHAEFFLER)
22328-E1A-M-C3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, Open, C3
MI ITEM #00148271
MFR #22328-E1A-M-C3
Price$4,295.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22328-E1A-M-C3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, Open, C3
MI ITEM #00148271
MFR #22328-E1A-M-C3

Mfr description
22328-E1A-XL-M-C3
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,295.07/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Precision Rating
    Not Rated
  • Weight
    76.12 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 223..-E1A-XL-M, symmetric 2 outer ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2.420 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
  • UPC_NO
    4026677850065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)