Motion
22328RW33C3FY

JTEKT KOYO
22328RW33C3FY

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open
Mi Item #00148273
MFR #22328RW33C3FY
Price$3,235.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
22328RW33C3FY

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open
Mi Item #00148273
MFR #22328RW33C3FY

Mfr description
22328R W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,235.10/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)