Motion
22328LBC3

LINK-BELT
22328LBC3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, Open, C3
Mi Item #00148274
MFR #22328LBC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22328LBC3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, Open, C3
Mi Item #00148274
MFR #22328LBC3

Mfr description
22328LBC3 BEARING 22328LB/C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.118 in
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Precision Rating
    Not Rated
  • Weight
    79.04 lbs

Details

  • Application
    Printing, Vibratory Applications
  • Bore Type
    Straight
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    662327195755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)