Motion
23122-E1A-M-C3

FAG (SCHAEFFLER)
23122-E1A-M-C3

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C3
Mi Item #00148278
MFR #23122-E1A-M-C3
Price$1,061.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23122-E1A-M-C3

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C3
Mi Item #00148278
MFR #23122-E1A-M-C3

Mfr description
23122-E1A-XL-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.72/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Not Rated
  • Weight
    12.12 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 231..-E1A, main dimensions to DIN 635-2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    4000 rpm
  • Maximum Speed
    3.700 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
  • UPC_NO
    4026677828170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)