Motion
23220-E1A-M-C3

FAG (SCHAEFFLER)
23220-E1A-M-C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Straight Bore, Open, C3
Mi Item #00148285
MFR #23220-E1A-M-C3
Price$1,436.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23220-E1A-M-C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Straight Bore, Open, C3
Mi Item #00148285
MFR #23220-E1A-M-C3

Mfr description
23220-E1A-XL-M-C3 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,436.76/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.3750 in
  • Precision Rating
    Not Rated
  • Weight
    14.43 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 232..-E1A, main dimensions to DIN 635-2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3.750 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    232
  • UPC_NO
    4026677828903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)