Motion
22334E1JPA.T41A

FAG (SCHAEFFLER)
22334E1JPA.T41A

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open, C4
Mi Item #00148290
MFR #22334E1JPA.T41A
Price$7,725.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22334E1JPA.T41A

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open, C4
Mi Item #00148290
MFR #22334E1JPA.T41A

Mfr description
22334-BE-XL-JPA-T41A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,725.36/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm
  • Precision Rating
    Not Rated
  • Weight
    129.72 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 223..-E1-T41A, For oscillating load with restricted diameter tolerances
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2100 rpm
  • Maximum Speed
    2.130 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
  • UPC_NO
    4012802489118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)