Motion
22334CAME4C4VE

NSK CORP, BEARING DIV
22334CAME4C4VE

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open, C4
Mi Item #00148292
MFR #22334CAME4C4VE
Price$7,371.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22334CAME4C4VE

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open, C4
Mi Item #00148292
MFR #22334CAME4C4VE

Mfr description
22334 CAME4C4VE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,371.96/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    120 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    105.82 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 223, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    1970000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176406232
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    2110000 N
  • UPC_NO
    029176406232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)