Motion
22334UAVS2

NTN
22334UAVS2

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #00148293
MFR #22334UAVS2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22334UAVS2

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #00148293
MFR #22334UAVS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22334UAVS2 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -40 to 120 ºC
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    223
  • Manufacturer Product Page
  • UPC_NO
    4547359273465
  • Weight
    133.64 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text