Motion
22336CAME4C4VE

NSK CORP, BEARING DIV
22336CAME4C4VE

Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Straight Bore, C4
MI ITEM #00148299
MFR #22336CAME4C4VE
Your Price$7,302.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22336CAME4C4VE

Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Straight Bore, C4
MI ITEM #00148299
MFR #22336CAME4C4VE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,302.48/each(List $9,128.10)

Overview

Mfr description
22336 CAME4C4VE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2170000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2340000 N
  • Maximum RPM (Grease)
    950 rpm
  • Cage Material
    Brass Cage
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176406249
  • UPC_NO
    029176406249
  • Harmonization Code
    8482300080
  • Weight
    154.32 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text