Motion
22338E1JPA.T41A

FAG (SCHAEFFLER)
22338E1JPA.T41A

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, Open, C4
MI ITEM #00148304
MFR #22338E1JPA.T41A
List Price$13,487.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22338E1JPA.T41A

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, Open, C4
MI ITEM #00148304
MFR #22338E1JPA.T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,487.87/each for your price

Overview

Mfr description
22338-BE-XL-JPA-T41A

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1820 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    223
  • UPC_NO
    4012802474398
  • Weight
    178.20 lbs
  • Maximum Speed
    1.940 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 223..-E1-T41A, For oscillating load with restricted diameter tolerances
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text