Motion
22338CAME4C4VE

NSK CORP, BEARING DIV
22338CAME4C4VE

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, Open, C4
MI ITEM #00148306
MFR #22338CAME4C4VE
Your Price$8,653.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22338CAME4C4VE

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Straight Bore, Open, C4
MI ITEM #00148306
MFR #22338CAME4C4VE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,653.48/each(List $9,951.51)

Overview

Mfr description
22338 CAME4C4VE BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2370000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2590000 N
  • Maximum RPM (Grease)
    900 rpm
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    132 mm
  • Fillet Radius
    5.00 mm
  • Series
    223
  • Manufacturer Upc Number
    029176406553
  • UPC_NO
    029176406553
  • Harmonization Code
    8482300080
  • Weight
    165.35 lbs
  • Maximum Speed
    1100 rpm
  • Description
    Spherical roller bearing, series 223, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text