Motion
22340A.MA.T41A

FAG (SCHAEFFLER)
22340A.MA.T41A

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C4
Mi Item #00148311
MFR #22340A.MA.T41A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22340A.MA.T41A

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C4
Mi Item #00148311
MFR #22340A.MA.T41A

Mfr description
22340-A-MA-T41A SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    138 mm
  • Precision Rating
    Not Rated
  • Weight
    205.70 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1820 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4012801291774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)