Motion
22340CAME4C4VE

NSK CORP, BEARING DIV
22340CAME4C4VE

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, C4
Mi Item #00148313
MFR #22340CAME4C4VE
Price$9,773.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22340CAME4C4VE

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, C4
Mi Item #00148313
MFR #22340CAME4C4VE

Mfr description
22340 CAME4C4VE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,773.52/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    138 mm
  • Weight
    209.44 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2500000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176397608
  • Maximum RPM (Grease)
    850 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • Static Load Capacity
    2990000 N
  • UPC_NO
    029176397608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)