Motion
22340EMAD1VS2

NTN
22340EMAD1VS2

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open
Mi Item #00148314
MFR #22340EMAD1VS2
Price$12,281.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22340EMAD1VS2

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open
Mi Item #00148314
MFR #22340EMAD1VS2

Mfr description
22340EF800 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,281.25/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    138 mm
  • Weight
    209.88 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413521227561
  • Max Rpm
    910 rpm
  • Operating Temperature Range
    -40 to 120 ºC
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    3413521227561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)