Motion
22340EMBW33W45AW800C4

TIMKEN
22340EMBW33W45AW800C4

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C4
MI ITEM #00148316
MFR #22340EMBW33W45AW800C4
Price$12,282.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22340EMBW33W45AW800C4

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C4
MI ITEM #00148316
MFR #22340EMBW33W45AW800C4

Mfr description
22340EMBW33W45AW800C4 BRG
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,282.55/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.157 in
  • Outside Diameter  
    420 mm
  • Overall Width  
    138 mm
  • Precision Rating
    Not Rated
  • Weight
    204.78 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    087796191327
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796191327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)