Motion
23330-A-MA-T41A

FAG (SCHAEFFLER)
23330-A-MA-T41A

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C0
Mi Item #00148319
MFR #23330-A-MA-T41A
Price$7,756.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23330-A-MA-T41A

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C0
Mi Item #00148319
MFR #23330-A-MA-T41A

Mfr description
23330-A-MA-T41A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,756.69/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    128 mm
  • Precision Rating
    Not Rated
  • Weight
    114.40 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    4012801298919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)