Motion
23330CAME4C4VE

NSK CORP, BEARING DIV
23330CAME4C4VE

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C4
Mi Item #00148321
MFR #23330CAME4C4VE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23330CAME4C4VE

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C4
Mi Item #00148321
MFR #23330CAME4C4VE

Mfr description
23330 CAME4C4VE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    128 mm
  • Weight
    110.23 lbs

Details

  • Application
    Vibrating Equipment
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176406317
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    029176406317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)