Motion
22330ROVSW502C4FY

JTEKT KOYO
22330ROVSW502C4FY

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00148322
MFR #22330ROVSW502C4FY
Price$5,102.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
22330ROVSW502C4FY

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00148322
MFR #22330ROVSW502C4FY

Mfr description
22330R OVSW502C4FY BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,102.79/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)