Motion
23338CAME4C4VE

NSK CORP, BEARING DIV
23338CAME4C4VE

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 155 mm Width, Straight Bore, Open, C4
Mi Item #00148329
MFR #23338CAME4C4VE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23338CAME4C4VE

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 155 mm Width, Straight Bore, Open, C4
Mi Item #00148329
MFR #23338CAME4C4VE

Mfr description
23338 CAME4C4VE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    155 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176406331
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    029176406331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)