Motion
24126C
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, C0
MI ITEM #00148351
MFR #24126C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, C0
MI ITEM #00148351
MFR #24126C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176681004
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    029176681004

Overview

Mfr description
24126C SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text