Specifications
Dimensions
- Bore Diameter170 mm
- Outside Diameter280 mm
- Overall Width109 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176652738
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series241
- UPC_NO029176652738
Overview
Mfr description
24134CS11 SPHERICAL ROLLER BEARING