Motion
24160E1.C3
Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #00148357
MFR #24160E1.C3
Your Price$42,566.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #00148357
MFR #24160E1.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42,566.98/each(List $53,208.72)

Overview

Mfr description
24160-BE-XL-C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    780 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    241
  • UPC_NO
    4012802613629
  • Weight
    352.00 lbs
  • Maximum Speed
    1.100 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text