Motion
MM-M10Z
Spherical Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, Zerk Fitting
Mi Item #00148427
MFR #MM-M10Z
Price$61.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, Zerk Fitting
Mi Item #00148427
MFR #MM-M10Z

Mfr description
MM-M10Z METRIC MALE ROD END W/ ZERK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.85/each

Specifications

Dimensions

  • Ball Diameter
    0.7500 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Head Width
    0.4134 in
  • Length To Ball Center
    48 mm
  • Misalignment Angle
    17 º
  • Shank Thread Length  
    29 mm
  • Shank Thread Size
    M10 x 1.5
  • Thread Size
    M10x1.5
  • Weight
    0.068 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    20603 N
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029038051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)