Motion
MB-M8Z
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Zerk Fitting
MI ITEM #00148437
MFR #MB-M8Z
Your Price$28.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Zerk Fitting
MI ITEM #00148437
MFR #MB-M8Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.59/each(List $46.91)

Overview

Mfr description
MB-M8Z METRIC MALE L/H ROD END W/ ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M8 x 1.25
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    18 º
  • Thread Type
    -6g-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    13591 N
  • Head Diameter
    22.25 mm
  • Series
    MB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029035012
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.031 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text