Motion
SMLG10
RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
MI ITEM #00148439
MFR #SMLG10
Your Price$189.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
MI ITEM #00148439
MFR #SMLG10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$189.15/each(List $217.53)

Overview

Mfr description
SMLG 10 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M10 x1.5
  • Thread Direction
    Left Hand
  • Grade
    Metric Precision
  • Thread Type
    Metric
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    3485 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Head Diameter
    1.0000 in
  • Ball Diameter
    1 in
  • Overall Height
    2.0000 in
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400170592
  • UPC_NO
    637400170592
  • Weight
    0.13 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text