Motion
SMLG12
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x1.75, Non-Lubricated
Mi Item #00148443
MFR #SMLG12
Price$276.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x1.75, Non-Lubricated
Mi Item #00148443
MFR #SMLG12

Mfr description
SMLG 12 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.94/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    12 mm
  • Head Diameter
    1.0000 in
  • Head Width
    0.4720 in
  • Length To Ball Center
    54 mm
  • Misalignment Angle
    13 °
  • Overall Height
    3.0000 in
  • Shank Thread Length  
    33 mm
  • Shank Thread Size
    M12 x1.75
  • Thread Size
    M12
  • Weight
    0.19 lb

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400173791
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    Max 250°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    4429 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400173791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)