Motion
MB-M6Z
Spherical Rod End - Grade: Precision, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, Zerk Fitting
MI ITEM #00148451
MFR #MB-M6Z
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, Zerk Fitting
MI ITEM #00148451
MFR #MB-M6Z

Mfr description
MB-M6Z METRIC MALE L/H ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    6 mm
  • Head Diameter
    19 mm
  • Head Width
    0.2760 in
  • Length To Ball Center
    36 mm
  • Misalignment Angle
    13 º
  • Shank Thread Length  
    22 mm
  • Shank Thread Size
    M6 x 1.0
  • Thread Size
    M6
  • Weight
    0.018 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    7296 N
  • Rod End Type
    Male
  • Series
    MB
  • Thread Direction
    Left Hand
  • Thread Type
    -6g-LH
  • UPC_NO
    190029034961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)