Motion
MG-M5
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8
MI ITEM #00148464
MFR #MG-M5
Your Price$25.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8
MI ITEM #00148464
MFR #MG-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.29/each(List $34.91)

Overview

Mfr description
MG-M5 METRIC FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M5 x 0.8
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    14 º
  • Thread Type
    -6H-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    7090 N
  • Head Diameter
    16 mm
  • Head Width
    6.25 mm
  • Ball Diameter
    11.10 mm
  • Overall Height
    35 mm
  • Series
    MG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029036583
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.017 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M5 x 0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text