Motion
SFLG12
Schaublin® Spherical Rod End - Grade: Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x1.75, Regreasable
Mi Item #00148476
MFR #SFLG12
Price$276.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x1.75, Regreasable
Mi Item #00148476
MFR #SFLG12

Mfr description
SFLG 12 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.94/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    12 mm
  • Head Diameter
    1.0000 in
  • Head Width
    0.4720 in
  • Length To Ball Center
    65 mm
  • Misalignment Angle
    13 °
  • Overall Height
    80 mm
  • Shank Thread Length  
    20 mm
  • Shank Thread Size
    M12 x1.75
  • Thread Size
    M12x1.75
  • Weight
    0.24 lb

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Manufacturer Upc Number
    637400173432
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    4428.74 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400173432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)