Motion
MG-M16T
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 16 mm, Shank Thread Size: M16 x 2.0, Self-Lubricating
MI ITEM #00148481
MFR #MG-M16T
Price$94.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 16 mm, Shank Thread Size: M16 x 2.0, Self-Lubricating
MI ITEM #00148481
MFR #MG-M16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.20/each

Specifications

Dimensions

  • Ball Diameter
    28.58 mm
  • Bore Diameter  
    16 mm
  • Head Diameter
    38 mm
  • Head Width
    14.25 mm
  • Misalignment Angle
    23 º
  • Overall Height
    83 mm
  • Shank Thread Size
    M16 x 2.0
  • Thread Size
    M16 x 2.0
  • Weight
    0.215 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    32223 N
  • Rod End Type
    Female
  • Series
    MG
  • Thread Direction
    Left Hand
  • Thread Type
    -6H-LH
  • UPC_NO
    190029036286

Overview

Mfr description
MG-M16T METRIC FEMALE L/H ROD END W/PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text