Motion
SFLG18
Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00148484
MFR #SFLG18
Price$702.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00148484
MFR #SFLG18

Mfr description
SFLG 18 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.33/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    18 mm
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Length To Ball Center
    92 mm
  • Misalignment Angle
    15 °
  • Overall Height
    113 mm
  • Shank Thread Length  
    33 mm
  • Shank Thread Size
    M18 x1.5
  • Thread Size
    M18x1.5
  • Weight
    0.62 lb

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400203030
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    8610.19 lbf
  • Rod End Type
    Female
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400203030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)