Motion
SFLG22
Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00148488
MFR #SFLG22
List Price$881.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00148488
MFR #SFLG22

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$881.78/each for your price

Overview

Mfr description
SFLG 22 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M22 x1.5
  • Thread Direction
    Left Hand
  • Grade
    Metric Precision
  • Thread Type
    Metric
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Chrome Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    11914.88 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Ball Diameter
    2 in
  • Overall Height
    134 mm
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400203047
  • UPC_NO
    637400203047
  • Weight
    1.06 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M22x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text