Motion
SFLG1645

HEIM BEARING
SFLG1645

Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00148489
MFR #SFLG1645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SFLG1645

Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #00148489
MFR #SFLG1645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFLG 1645 BRG

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M16 x2
  • Thread Direction
    Left Hand
  • Grade
    Metric Precision
  • Thread Type
    Metric
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Stainless Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    4563.62 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Head Diameter
    1.0000 in
  • Head Width
    1 in
  • Ball Diameter
    1 in
  • Overall Height
    102 mm
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400203023
  • UPC_NO
    637400203023
  • Weight
    0.44 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text