Motion
MG-M25
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2.0
MI ITEM #00148490
MFR #MG-M25
Price$324.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2.0
MI ITEM #00148490
MFR #MG-M25

Mfr description
MG-M25 METRIC FEMALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.52/each

Specifications

Dimensions

  • Ball Diameter
    42.86 mm
  • Bore Diameter  
    25 mm
  • Head Diameter
    60 mm
  • Head Width
    22 mm
  • Misalignment Angle
    19 º
  • Overall Height
    125 mm
  • Shank Thread Size
    M24 x 2.0
  • Thread Size
    M24 x 2.0
  • Weight
    0.7 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    104435 N
  • Rod End Type
    Female
  • Series
    MG
  • Thread Direction
    Left Hand
  • Thread Type
    -6H-LH
  • UPC_NO
    190029036453

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)