Motion
CB-M5
CB - Male Threaded Left Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8
MI ITEM #00148507
MFR #CB-M5
Your Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB - Male Threaded Left Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8
MI ITEM #00148507
MFR #CB-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.10/each(List $37.39)

Overview

Mfr description
CB-M5 METRIC MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M5 x 0.8
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    22 °
  • Thread Type
    -6g-LH
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    5168 N
  • Head Diameter
    16 mm
  • Head Width
    5.75 mm
  • Ball Diameter
    11.10 mm
  • Overall Height
    41 mm
  • Series
    CB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029020490
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.012 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M5 x 0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text