Motion
CB-M12
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75
Mi Item #00148511
MFR #CB-M12
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75
Mi Item #00148511
MFR #CB-M12

Mfr description
CB-M12 METRIC MALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Ball Diameter
    22.23 mm
  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Head Width
    10.75 mm
  • Misalignment Angle
    27 º
  • Overall Height
    69 mm
  • Shank Thread Size
    M12 x 1.75
  • Thread Size
    M12 x 1.75
  • Weight
    0.078 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    25819 N
  • Rod End Type
    Male
  • Series
    CB
  • Thread Direction
    Left Hand
  • Thread Type
    -6g-LH
  • UPC_NO
    190029020339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)