Motion
CB-M16
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 16 mm, Shank Thread Size: M16 x 2.0
MI ITEM #00148513
MFR #CB-M16
Price$53.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 16 mm, Shank Thread Size: M16 x 2.0
MI ITEM #00148513
MFR #CB-M16

Mfr description
CB-M16 METRIC MALE L/H ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.92/each

Specifications

Dimensions

  • Ball Diameter
    28.58 mm
  • Bore Diameter  
    16 mm
  • Head Diameter
    38 mm
  • Head Width
    12.75 mm
  • Misalignment Angle
    33 º
  • Overall Height
    85 mm
  • Shank Thread Size
    M16 x 2.0
  • Thread Size
    M16 x 2.0
  • Weight
    0.173 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    37391 N
  • Rod End Type
    Male
  • Series
    CB
  • Thread Direction
    Left Hand
  • Thread Type
    -6g-LH
  • UPC_NO
    190029020391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)