Motion
CW-M10
Female Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5
MI ITEM #00148520
MFR #CW-M10
Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5
MI ITEM #00148520
MFR #CW-M10

Mfr description
CW-M10 METRIC FEMALE ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.58/each

Specifications

Dimensions

  • Ball Diameter
    19.05 mm
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Head Width
    9.50 mm
  • Misalignment Angle
    26 º
  • Shank Thread Size
    M10 x 1.5
  • Thread Size
    M10 x 1.5
  • Weight
    0.08 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    22750 N
  • Rod End Type
    Female
  • Series
    CW
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029022968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)