Motion
CW-M14
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0
MI ITEM #00148522
MFR #CW-M14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0
MI ITEM #00148522
MFR #CW-M14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Misalignment Angle
    30 º
  • Shank Thread Size
    M14 x 2.0
  • Thread Size
    M14
  • Weight
    0.16 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    35214 N
  • Rod End Type
    Female
  • Series
    CW
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029023026

Overview

Mfr description
CW-M14 METRIC FEMALE ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text