Motion
CW-M18
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 18 mm, Shank Thread Size: M18 x 1.5
MI ITEM #00148524
MFR #CW-M18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 18 mm, Shank Thread Size: M18 x 1.5
MI ITEM #00148524
MFR #CW-M18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CW-M18 METRIC FEMALE ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M18 x 1.5
  • Thread Direction
    Right Hand
  • Misalignment Angle
    30 º
  • Thread Type
    -6H
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    47903 N
  • Head Diameter
    42 mm
  • Overall Height
    92 mm
  • Series
    CW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029023088
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.3 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M18x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text