Motion
CG-M5
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8
MI ITEM #00148527
MFR #CG-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8
MI ITEM #00148527
MFR #CG-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CG-M5 METRIC FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M5 x 0.8
  • Thread Direction
    Left Hand
  • Misalignment Angle
    22 º
  • Thread Type
    -6H-LH
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    8247 N
  • Head Diameter
    16 mm
  • Overall Height
    35 mm
  • Series
    CG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029021077
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.018 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text