Motion
CG-M6
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0
MI ITEM #00148528
MFR #CG-M6
Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0
MI ITEM #00148528
MFR #CG-M6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.37/each

Specifications

Dimensions

  • Ball Diameter
    12.70 mm
  • Bore Diameter  
    6 mm
  • Head Diameter
    19 mm
  • Head Width
    6.25 mm
  • Misalignment Angle
    23 º
  • Shank Thread Size
    M6 x 1.0
  • Thread Size
    M6 x 1.0
  • Weight
    0.025 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    11895 N
  • Rod End Type
    Female
  • Series
    CG
  • Thread Direction
    Left Hand
  • Thread Type
    -6H-LH
  • UPC_NO
    190029021084

Overview

Mfr description
CG-M6 METRIC FEMALE L/H ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text