Motion
MCRV-13-SB
Crowned Cam Follower - 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia, 13 mm Stud Length
MI ITEM #00148563
MFR #MCRV-13-SB
List Price$55.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia, 13 mm Stud Length
MI ITEM #00148563
MFR #MCRV-13-SB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$55.40/each for your price

Overview

Mfr description
MCRV-13-SB METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    7.50 mm
  • Thread Size
    M5 x 0.8
  • Overall Length
    23 mm
  • Radial Static Load Capacity
    4200 N
  • Weight
    22 g
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text