Motion
1613155000

MCGILL
1613155000

MCFR 13 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia, 13 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148590
MFR #1613155000
Price$149.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1613155000

MCFR 13 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia, 13 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148590
MFR #1613155000

Mfr description
MCFR-13SB CAM FOLL
  • Metric stud type cam follower Crowned outside diameter Retained (caged) needle rolling elements Hex hole LUBRI-DISC® seal Jam nuts and lube fitting included
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.73/each

Specifications

Dimensions

  • Roller Diameter  
    13
  • Roller Width  
    9 mm
  • Stud Diameter  
    5 mm
  • Thread Size
    M5x0.8
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    MCFR 13 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166014049
  • Max Rpm
    20000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    463 lbf
  • Radial Static Load Capacity
    371 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166014049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)