Motion
MCR-13-SB
Crowned Cam Follower - 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia, 13 mm Stud Length
MI ITEM #00148591
MFR #MCR-13-SB
Price$41.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia, 13 mm Stud Length
MI ITEM #00148591
MFR #MCR-13-SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.55/each

Specifications

Dimensions

  • Roller Diameter  
    13 mm
  • Roller Width  
    9 mm
  • Stud Diameter  
    5 mm
  • Stud Length  
    13 mm
  • Thread Length
    7.50 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    2300 lbs

Overview

Mfr description
MCR-13-SB METRIC CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text