Motion
MCRV-16-SB
Crowned Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length
Mi Item #00148615
MFR #MCRV-16-SB
Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length
Mi Item #00148615
MFR #MCRV-16-SB

Mfr description
MCRV-16-SB METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.03/each

Specifications

Dimensions

  • Overall Length
    28 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Stud Length  
    16 mm
  • Thread Length
    8 mm
  • Thread Size
    M6 x 1
  • Weight
    22 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    8500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)