Motion
MCRV-16-SBC
Crowned & Flat Cam Follower - MCRV Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia
Mi Item #00148617
MFR #MCRV-16-SBC
Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MCRV Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia
Mi Item #00148617
MFR #MCRV-16-SBC

Mfr description
MCRV-16-SBC METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.63/each

Specifications

Dimensions

  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    8 mm
  • Thread Size
    M6 x 1 mm

Details

  • Dynamic Load Capacity
    6400 N
  • Product Type
    Crowned & Flat Cam Followers
  • Series
    MCRV
  • Static Load Capacity
    8500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)