Motion
1616030000

MCGILL
1616030000

Crowned Cam Follower-Slotted Head - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Open, Chrome Steel Material
Mi Item #00148621
MFR #1616030000
Price$920.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1616030000

Crowned Cam Follower-Slotted Head - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Open, Chrome Steel Material
Mi Item #00148621
MFR #1616030000

Mfr description
MCFE-16 CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$920.57/each

Specifications

Dimensions

  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Stud End
  • Max Rpm
    13000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    726166014476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)