Motion
MCRV-16-SBE
Crowned Cam Follower - MCRV Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia
MI ITEM #00148626
MFR #MCRV-16-SBE
List Price$128.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MCRV Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia
MI ITEM #00148626
MFR #MCRV-16-SBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.07/each for your price

Overview

Mfr description
MCRV-16-SBE METRIC CAM FOLL

Specifications

  • Dynamic Load Capacity
    6400 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    8500 N
  • Thread Length
    8 mm
  • Thread Size
    M6 x 1 mm
  • Series
    MCRV
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text